Zoro Homepage

Electricians Tool Kit, 3 pcs.

  • Mfr # 32864

  • Zoro # G5919553


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
6 in Diagonal Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier
Tool Storage Type Included
Pouch
Number of Pliers
3
Number of Brushes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32864
Zoro #
G5919553
UPC #
084705328645
Country of Origin
Viet Nam

Description

Electricians Tool Kit, Insulated Yes, Number of Pliers 3, Plier Types Combination, Diagonal Cutters, Long Nose, Pliers Included 6 in Diagonal Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier, Jaw Opening Type Manual, Voltage Rating 1,000 V AC, Grip Style Deluxe Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.