Zoro Homepage

Electricians Tool Kit, 5 pcs.

  • Mfr # 32856

  • Zoro # G5920420


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
Slotted 4.5, 5.5mm & Phillips #2 Drivers, 6.3" Diagonal Cutters & 8.0" Long Nose Pliers.
Features
High Frequency Induction Hardened, Mirror Polished
Number of Inspection and Retrieving Tools
0
Number of Pliers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32856
Zoro #
G5920420
UPC #
084705328560
Country of Origin
Viet Nam

Dimensions

Drive Size1
Sockets Not Included

Description

This WIHA Tools 32856 Electricians Tool Kit comes with 5 pieces that are essential for electrical repairs. The kit features cutting tools, pliers and screwdrivers in a pouch to keep your tools organized. The electricians tool kit has chrome-vanadium-molybdenum steel construction for durability. The tools are chrome and nickel plated, while the mirror polished finish gives them a professional look. It is ideal for working on telecommunication systems, household appliances and power tools. It also contains 10 measuring tools to help you work accurately. WIHA Tools' 32856 Electricians Tool Kit offers superior quality at an affordable price, so you can always be sure of getting the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.