Zoro Homepage

Electronic Diagonal Cutters Full Flush

  • Mfr # 56813

  • Zoro # G9215742


product price: $38.55
/ea

Key Features

Overall Length
8
Features
Handles are Soft Touch Satin Grips For Maximum Comfort
Overall Width
3
Tool Weight
0.15
Includes
Precision Electronic Diagonal Cutters with Wire Trapping Spring Full Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56813
Zoro #
G9215742
UPC #
084705568133
Country of Origin
Germany

Dimensions

Overall Length
8
Overall Width
3
Height (In.)
8
Depth (In.)
1
Length
8
Width (In.)
3

Details

Item
Pliers
Features
Handles are Soft Touch Satin Grips For Maximum Comfort
Tool Weight
0.15
Includes
Precision Electronic Diagonal Cutters with Wire Trapping Spring Full Flush
Finish
Black

Description

Electronic Diagonal Cutters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.