Zoro Homepage

Electronic Stripping Pliers

  • Mfr # 56871

  • Zoro # G0922525


product price: $35.99
/ea
Sold in multiples of 3 for $107.97

Key Features

Capacity
20 to 10 AWG
Handle Type
Comfort Grip
Number of Pieces
1
Features
Finger Jam Protection for Safe Operation, Black Anti-Glare Finish, Precise Cutting Edges, Soft Touch Tension Return Springs
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56871
Zoro #
G0922525
UPC #
-
Country of Origin
Italy

Details

Item
Wire Stripper
Capacity
20 to 10 AWG
Handle Type
Comfort Grip
Number of Pieces
1
Application
Electronic Stripping Pliers
Features
Finger Jam Protection for Safe Operation, Black Anti-Glare Finish, Precise Cutting Edges, Soft Touch Tension Return Springs
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

If you are looking for a wire stripper, the WIHA TOOLS Electronic Stripping Pliers are just what you need. They can strip 20 to 10 AWG wire. The electronic stripping pliers have a comfort grip handle, which allows you to work with ease and precision. These pliers have an application of electronic stripping pliers. With a tether capability of standard tool, this product is tethered by a standard tool. WIHA TOOLS Electronic Stripping Pliers are the ideal choice when it comes to stripping wires easily and quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.