Zoro Homepage

ESD Precision Screwdriver Set, Sl/Ph, 7pcs

  • Mfr # 27393

  • Zoro # G0927412


product price: $52.29
/ea

Key Features

Number of Pieces
7
Measurement Type
Metric
SAE or Metric
SAE, Metric
Tip Style
Phillips, Slotted
Nut Driver Handle Design
ESD Safe, Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27393
Zoro #
G0927412
UPC #
084705273938
Country of Origin
Poland

Dimensions

Tip Size
2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm
Shank Length
5 9/10 in
Sizes Included
Phillips: #0 x 150 mm, #1 x 150 mm, Slotted: 2 x 150 mm, 2.5 x 150 mm, 3 x 150 mm, 3.5 x 150 mm, 4 x 150 mm
Overall Length
10 in
Container Width
8 1/4 in
For Fastener Size
2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm
Container Length
11 in
Container Height
1 in

Details

Item
ESD Safe Precision Screwdriver Set
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
SAE, Metric
Tip Style
Phillips, Slotted
Nut Driver Handle Design
ESD Safe, Precision
Includes
Slotted 2.0 x 150mm, 2.5 x 150mm, 3.0 x 150mm, 3.5 x 150mm, 4.0 x 150mm, Phillips #0 x 150mm, #1 x 150mm
Tether Capable
Tether Capable
ESD Safe
Yes
Handle Material
Plastic
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Standards
ESD Standard IEC 61340-5-1
Handle Design
Ergonomic with Rotating Cap
Insulated
No
Finish
Chrome
Screwdriver Tip Style
Keystone Slotted/Phillips
Nonsparking
No
Shank Material
Alloy Steel
Tip Style Group
Precision
Insulated / Uninsulated
Uninsulated
Handle Type
Tapered
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Magnetized Tip
No
Tip Finish
Chrome
Ratcheting
No
Shank Finish
Chrome
Grip Style
Ergonomic
Corrosion Resistant
Yes
Handle Color
Black
Material
Chrome Vanadium Molybdenum Tool Steel
Number of Ends
1
Handle Shape
Tapered
ESD Safety
ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
For Screw Type
Phillips, Slotted

Description

ESD Safe Precision Screwdriver Set, Tip Finish Chrome, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, Phillips, Slotted, Ergonomic, Number of Pieces 7, No, ESD Safe Yes, Non-Sparking No, Measurement Type Metric, Includes Slotted 2.0 x 150mm, 2.5 x 150mm, 3.0 x 150mm, 3.5 x 150mm, 4.0 x 150mm, Phillips #0 x 150mm, #1 x 150mm, Corrosion Resistant Yes, ESD Standard IEC 61340-5-1, Tether Ready No, Range of Shank Lengths 150 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.