Zoro Homepage

ESD Safe Drive-loc VI and Tweezers 12 Pc

  • Mfr # 26970

  • Zoro # G7702315


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
ESD Safe Drive-Loc VI Interchangeable Blade Tweezer Set, 12 Piece. Set includes ESD Safe Drive-Loc VI Handle, Slotted 2.0x3.5, 2.5x4.0mm, Phillips #000x#00, #0x#1, TORX® T6xT8, T7xT9, T10xT15, Tweezers: AA SA ESD Fine Point, 2a SA ESD Flat Round Tip, 5 SA ESD Extra Fine Points, 7a SA Curved Extra Fine Point. In canvas storage pouch
Features
ESD Safe soft grip Drive-Loc handle for working on static sensitive components
Overall Length
9.3
Depth
1.4
Length
9.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26970
Zoro #
G7702315
UPC #
084705269702
Country of Origin
Germany

Dimensions

Overall Length
9.3
Depth
1.4
Length
9.3
Width
7.1

Details

Item
Drive-Loc Set
Includes
ESD Safe Drive-Loc VI Interchangeable Blade Tweezer Set, 12 Piece. Set includes ESD Safe Drive-Loc VI Handle, Slotted 2.0x3.5, 2.5x4.0mm, Phillips #000x#00, #0x#1, TORX® T6xT8, T7xT9, T10xT15, Tweezers: AA SA ESD Fine Point, 2a SA ESD Flat Round Tip, 5 SA ESD Extra Fine Points, 7a SA Curved Extra Fine Point. In canvas storage pouch
Features
ESD Safe soft grip Drive-Loc handle for working on static sensitive components

Description

ESD Safe Drive-loc VI and Tweezers 12 Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.