Zoro Homepage

ESD Safe Precision Screwdriver Set, Metric, 8pcs

  • Mfr # 27396

  • Zoro # G9907713


product price: $70.19
/ea

Key Features

Tip Size
#0, #00, #000, #1, 1.5 mm, 2 mm, 2.5 mm, 3 mm
Tip Style
Phillips, Slotted
Shank Length
1 1/2 in, 2 5/16 in
Overall Length
5 1/4 in, 6 1/4 in
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27396
Zoro #
G9907713
UPC #
084705273969
Country of Origin
Germany

Dimensions

Tip Size
#0, #00, #000, #1, 1.5 mm, 2 mm, 2.5 mm, 3 mm
Shank Length
1 1/2 in, 2 5/16 in
Overall Length
5 1/4 in, 6 1/4 in
Sizes Included
Precision: #0, #00, #000, #1, 1.5 mm, 2 mm, 2.5 mm, 3 mm
For Fastener Size
#0, #00, #000, #1, 1.5 mm, 2.5 mm
Container Length
9 15/16 in
Container Width
6 15/16 in
Container Height
1 1/2 in
Range of Lengths
5 5/16 in to 6 3/8 in

Details

Item
ESD Safe Precision Screwdriver Set
Tip Style
Phillips, Slotted
Handle Material
Rubber
Handle Design
Ergonomic with Rotating Cap
Shank Material
Alloy Steel
ESD Safe
Yes
Nonsparking
No
Handle Color
Black
Standards
ESD Standard IEC 61340-5-1
Handle Type
Tapered
Screwdriver and Nut Driver Grouping
Screwdrivers
Ratcheting
No
Number of Pieces
8
Shank Shape
Round
Insulated
No
Tether Capable
Not Tether Capable
Screwdriver Tip Style
Phillips/Slotted
Tip Style Group
Precision
Includes
Canvas Pouch
Tether Style
Not Tether Capable
Tip Finish
Chrome
Measurement Type
Metric
Magnetized Tip
No
Shank Finish
Chrome
Grip Style
Ergonomic
Container Type
Pouch
Non-Sparking
No
Tether Ready
No
Corrosion Resistant
Yes
Includes Ratcheting
Ratcheting Not Included
ESD Safety
ESD Safe
Handle Shape
Tapered
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Number of Ends
1

Description

If you are looking for a precision screwdriver set that is ESD safe, then the WIHA TOOLS 27396 ESD Precision Screwdriver Set is your best choice. This set has all the right tools to meet your needs. The handle design on this screwdriver set features an ergonomic rotating cap with an anti-roll hexagon pattern. This screwdriver set comes in two sizes, so you can choose the one that fits your hand perfectly. The overall length ranges from 5 1/4 in to 6 1/4 in., while the shank length goes from 1 1/2 in to 2 5/16 in.. Each tip size varies between #0 and 3 mm, while each tip style group comprises Phillips and Slotted styles. When it comes to precision screwdrivers, nothing beats the WIHA TOOLS 27396 ESD Precision Screwdriver Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.