Zoro Homepage

ESD TorqueVario-S Micro Bit 24 Pc. Set

  • Mfr # 28895

  • Zoro # G9737662


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Includes
ESD Safe TorqueVario-S Handle 0.04 - 0.46Nm Micro Bit 24 Piece In Storage Box. Slotted, Phillips, Torx®, Hex Metric, and Pentalobe Micro Bits.
Features
For Work On Static Sensitive Electronic Components
Bit Length
11.3
Overall Length
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28895
Zoro #
G9737662
UPC #
084705288956
Country of Origin
Germany

Dimensions

Bit Length
11.3
Overall Length
11.3

Details

Item
Torque Sets
Includes
ESD Safe TorqueVario-S Handle 0.04 - 0.46Nm Micro Bit 24 Piece In Storage Box. Slotted, Phillips, Torx®, Hex Metric, and Pentalobe Micro Bits.
Features
For Work On Static Sensitive Electronic Components

Description

ESD TorqueVario-S Micro Bit 24 Pc. Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.