Zoro Homepage

ESDPrecisionScrDrv, Phl, #00, Blc, Round

  • Mfr # 27331

  • Zoro # G9907826


product price: $9.39
/ea

Key Features

Tip Size
#00
Tip Style
Phillips
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27331
Zoro #
G9907826
UPC #
084705273310
Country of Origin
Germany

Dimensions

Tip Size
#00
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
#00

Details

Item
ESD-Safe Precision Phillips Screwdriver
Tip Style
Phillips
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Handle Color
Black
Tether Capable
Not Tether Capable
ESD Safe
Yes
Standards
IEC 61340-5-9
Screwdriver Tip Style
Phillips
Insulated
No
Tip Style Group
Precision
Nonsparking
No
Includes
Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Shank Material
Alloy Steel
Tether Style
Not Tether Capable
Tip Finish
Chrome
Shank Coating
None
Tether Ready
No
Shank Finish
Chrome
Magnetized Tip
No
Corrosion Resistant
Yes
Non-Sparking
No
Non-Magnetic
Yes
Replaceable Shank
No
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Measurement Type
Metric
Includes Insulation
Not Insulated
Series
ESD Safe PicoFinish

Description

The WIHA TOOLS Precision Phillips Screwdriver is a great tool for precision work. The screwdriver has an ergonomic handle with rotating cap, allowing you to use it in various positions. This ESD-safe screwdriver has a #00 tip size and an alloy steel shank. Its tip style group is precision, and its tip style is Phillips. It also has a plastic handle with black color. WIHA TOOLS' Precision Phillips Screwdriver will meet all your demands as a worker or hobbyist.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.