Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESDPrecisionScrDrv, Torx, T1, Black, Round

  • Mfr # 27860

  • Zoro # G9907923


product price: $12.19
/ea

Key Features

Tip Size
T1
Tip Style
Torx
Shank Length
1 9/16 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27860
Zoro #
G9907923
UPC #
084705278605
Country of Origin
Germany

Dimensions

Tip Size
T1
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
T1

Details

Item
ESD-Safe Precision Torx Screwdriver
Tip Style
Torx
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Includes
Rotating Cap
Tether Capable
Not Tether Capable
Standards
IEC 61340-5-12
ESD Safe
Yes
Nonsparking
No
Insulated
No
Shank Shape
Round
Handle Color
Black
Shank Material
Alloy Steel
Tip Style Group
Precision
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Not Tether Capable
Shank Finish
Chrome
Non-Magnetic
Yes
Corrosion Resistant
Yes
Non-Sparking
No
Tether Ready
No
Replaceable Shank
No
Shank Coating
None
Magnetized Tip
No
Tip Finish
Chrome
ESD Safety
ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Measurement Type
Star
Series
ESD Safe PicoFinish

Description

ESD-Safe Precision Torx Screwdriver, Tip Size T1, Torx, Not Applicable, Overall Length 4 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.