Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESDPrecisionScrDrv, Torx, T10, Black, Round

  • Mfr # 27869

  • Zoro # G9907616


product price: $14.79
/ea

Key Features

Tip Size
T10
Shank Length
2 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27869
Zoro #
G9907616
UPC #
084705278698
Country of Origin
Germany

Dimensions

Tip Size
T10
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
For Fastener Size
T10
Shank Diameter
1/10 in

Details

Item
ESD-Safe Precision Torx Screwdriver
Tip Style
Torx
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Handle Color
Black
Shank Material
Alloy Steel
Screwdriver Tip Style
Torx(R)
ESD Safe
Yes
Standards
IEC 61340-5-21
Includes
Rotating Cap
Tip Style Group
Precision
Shank Shape
Round
Insulated
No
Nonsparking
No
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Not Tether Capable
Replaceable Shank
No
Corrosion Resistant
Yes
Non-Sparking
No
Shank Finish
Chrome
Tether Ready
No
Magnetized Tip
No
Non-Magnetic
Yes
Shank Coating
None
Tip Finish
Chrome
Series
ESD Safe PicoFinish
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Star
ESD Safety
ESD Safe
Replaceable Shank Capable
Replaceable Shank

Description

ESD-Safe Precision Torx Screwdriver, Tip Size T10, Torx, Not Applicable, Overall Length 5 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.