Zoro Homepage

ESDPrecisionScrDrv, Torx, T2, Black, Round

  • Mfr # 27861

  • Zoro # G9908027


product price: $12.19
/ea

Key Features

Tip Size
T2
Tip Style
Torx
Shank Length
1 9/16 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27861
Zoro #
G9908027
UPC #
084705278612
Country of Origin
Germany

Dimensions

Tip Size
T2
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
T2

Details

Item
ESD-Safe Precision Torx Screwdriver
Tip Style
Torx
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Screwdriver Tip Style
Torx(R)
Tip Style Group
Precision
Includes
Rotating Cap
ESD Safe
Yes
Nonsparking
No
Handle Color
Black
Tether Capable
Not Tether Capable
Standards
IEC 61340-5-13
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Insulated
No
Shank Shape
Round
Tether Style
Not Tether Capable
Shank Coating
None
Replaceable Shank
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Shank Finish
Chrome
Tether Ready
No
Tip Finish
Chrome
Non-Sparking
No
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
Series
ESD Safe PicoFinish
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Star
Includes Insulation
Not Insulated
ESD Safety
ESD Safe
Replaceable Shank Capable
Replaceable Shank

Description

The WIHA TOOLS 27861 Precision Torx Screwdriver is the tool you need for precision work. The screwdriver's rotating cap allows you to hold it in place, so you can get a firm grip. The screwdriver has an ergonomic handle design with a rotating cap that gives you complete control over your work. Its alloy steel shank measures 1 1/2" in length and 5 1/4" overall. Designed for precision work, this screwdriver features a T2 tip size and tip style group. The black plastic handle comes with a comfortable grip that will keep your hand from tiring as you work. This WIHA TOOLS Precision Torx Screwdriver is ideal for any job requiring accuracy and finesse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.