Zoro Homepage

ESDPrecisionScrDrv, Torx, T6, Black, Round

  • Mfr # 27865

  • Zoro # G9907476


product price: $13.19
/ea

Key Features

Tip Size
T6
Shank Length
1 9/16 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27865
Zoro #
G9907476
UPC #
084705278650
Country of Origin
Germany

Dimensions

Tip Size
T6
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
For Fastener Size
T6
Shank Diameter
1/10 in

Description

If you are looking for a precision Torx screwdriver, the WIHA TOOLS 27865 Precision Torx Screwdriver is what you need. The screwdriver has an ergonomic handle design with rotating cap, allowing you to work more comfortably. The handle has a length of 4 in., while the overall length is 5 1/2 in. This alloy steel torque screwdriver features a plastic handle and T6 tip size. Its shank is made of alloy steel and has a 1 1/2" shank length. WIHA TOOLS 27865 Precision Torx Screwdriver offers durability and comfort, which means it will be your go-to tool for many jobs to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.