Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESDPrecisionScrDrv, Torx, T7, Black, Round

  • Mfr # 27866

  • Zoro # G9907573


product price: $12.49
/ea

Key Features

Tip Size
T7
Shank Length
1 9/16 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27866
Zoro #
G9907573
UPC #
084705278667
Country of Origin
Germany

Dimensions

Tip Size
T7
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
T7

Details

Item
ESD-Safe Precision Torx Screwdriver
Tip Style
Torx
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Insulated
No
Standards
IEC 61340-5-18
Screwdriver Tip Style
Torx(R)
Nonsparking
No
Includes
Rotating Cap
ESD Safe
Yes
Handle Color
Black
Shank Material
Alloy Steel
Tether Capable
Not Tether Capable
Tip Style Group
Precision
Tether Style
Not Tether Capable
Non-Sparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Tether Ready
No
Replaceable Shank
No
Magnetized Tip
No
Shank Finish
Chrome
Shank Coating
None
Tip Finish
Chrome
Replaceable Shank Capable
Replaceable Shank
Measurement Type
Star
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
ESD Safe
Series
ESD Safe PicoFinish
Tether Status
Not Tether Capable

Description

ESD-Safe Precision Torx Screwdriver, Tip Size T7, Torx, Not Applicable, Overall Length 4 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.