Zoro Homepage

ESDPrecisionScrDrv, Torx, T8, Black, Round

  • Mfr # 27867

  • Zoro # G9907598


product price: $11.59
/ea

Key Features

Tip Size
T8
Shank Length
1 9/16 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27867
Zoro #
G9907598
UPC #
084705278674
Country of Origin
Germany

Dimensions

Tip Size
T8
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
T8

Details

Item
ESD-Safe Precision Torx Screwdriver
Tip Style
Torx
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Insulated
No
Tether Capable
Not Tether Capable
Tip Style Group
Precision
Nonsparking
No
Includes
Rotating Cap
ESD Safe
Yes
Screwdriver Tip Style
Torx(R)
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Handle Color
Black
Standards
IEC 61340-5-19
Tether Style
Not Tether Capable
Magnetized Tip
No
Shank Finish
Chrome
Tether Ready
No
Tip Finish
Chrome
Corrosion Resistant
Yes
Replaceable Shank
No
Non-Sparking
No
Shank Coating
None
Non-Magnetic
Yes
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Series
ESD Safe PicoFinish
Measurement Type
Star
Tether Status
Not Tether Capable
ESD Safety
ESD Safe
Includes Insulation
Not Insulated

Description

If you are looking for a tool that will allow you to work on sensitive electronic equipment, the WIHA TOOLS 27867 Precision Torx Screwdriver is the ideal choice. It is ESD-safe and comes with a rotating cap. With an ergonomic handle design, this screwdriver provides comfort and control while working. The handle has a rotating cap that allows you to adjust quickly between torque settings. This 5 1/2 in long precision screwdriver has a 1 1/2 in shank length and T8 tip size. Its alloy steel shank ensures durability, as well as its plastic handle material. If you need to tighten or loosen torx screws on sensitive electronic equipment, this WIHA TOOLS 27867 Precision Torx Screwdriver is the perfect solution for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.