Zoro Homepage

ESDPrecisionScrDrv, Torx, T9, Black, Round

  • Mfr # 27868

  • Zoro # G9907607


product price: $12.79
/ea

Key Features

Tip Size
T9
Tip Style
Torx
Shank Length
2 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27868
Zoro #
G9907607
UPC #
084705278681
Country of Origin
Germany

Dimensions

Tip Size
T9
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
For Fastener Size
T9
Shank Diameter
1/10 in

Description

The WIHA TOOLS 27868 Precision Torx Screwdriver is the perfect tool for your precision work. With an alloy steel shank, this screwdriver has a rotating cap that can be locked in place. The ergonomic handle design provides excellent grip and control over the tool. The torx tip allows you to work with T9 screws. This ESD-safe screwdriver has a black plastic handle and a 2 in. shank length. If you are looking for a reliable precision screwdriver, look no further than the WIHA TOOLS 27868 Precision Torx Screwdriver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.