Zoro Homepage

ESDPrecScrDrv, Hex, 1/8in, Black, Round

  • Mfr # 27560

  • Zoro # G9907993


product price: $9.49
/ea

Key Features

Tip Size
1/8 in
Tip Style
Hex
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27560
Zoro #
G9907993
UPC #
084705275604
Country of Origin
Germany

Dimensions

Tip Size
1/8 in
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
Shank Diameter
1/5 in
For Fastener Size
1/8 in

Description

ESD-Safe Precision Hex Screwdriver, Tip Size 1/8 in, Hex, Not Applicable, Overall Length 6 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.