Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESDPrecScrDrv, Hex, 3/32in, Black, Round

  • Mfr # 27558

  • Zoro # G9908194


product price: $9.39
/ea

Key Features

Tip Size
3/32 in
Shank Length
2 in
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Shank Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27558
Zoro #
G9908194
UPC #
084705275581
Country of Origin
Germany

Dimensions

Tip Size
3/32 in
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
Shank Diameter
1/10 in
For Fastener Size
3/32 in

Details

Item
ESD-Safe Precision Hex Screwdriver
Tip Style
Hex
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Shank Material
Alloy Steel
ESD Safe
Yes
Shank Shape
Round
Standards
IEC 61340-5-30
Includes
Rotating Cap
Screwdriver Tip Style
Hex
Tether Capable
Not Tether Capable
Insulated
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black
Tip Style Group
Precision
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Tether Ready
No
Shank Finish
Chrome
Magnetized Tip
No
Tip Finish
Chrome
Replaceable Shank
No
Shank Coating
None
Non-Sparking
No
Non-Magnetic
Yes
Measurement Type
SAE
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Series
ESD Safe PicoFinish
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
ESD Safety
ESD Safe

Description

ESD-Safe Precision Hex Screwdriver, Tip Size 3/32 in, Hex, Not Applicable, Overall Length 5 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.