Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESDPrecScrDrv, Hex, 7/64in, Black, Round

  • Mfr # 27559

  • Zoro # G9907948


product price: $10.49
/ea

Key Features

Tip Size
7/64 in
Tip Style
Hex
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27559
Zoro #
G9907948
UPC #
084705275598
Country of Origin
Germany

Dimensions

Tip Size
7/64 in
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
For Fastener Size
7/64 in
Shank Diameter
1/5 in

Details

Item
ESD-Safe Precision Hex Screwdriver
Tip Style
Hex
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Nonsparking
No
Tip Style Group
Precision
Shank Material
Alloy Steel
ESD Safe
Yes
Tether Capable
Not Tether Capable
Insulated
No
Includes
Rotating Cap
Handle Color
Black
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Hex
Standards
IEC 61340-5-31
Shank Shape
Round
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Magnetized Tip
No
Replaceable Shank
No
Corrosion Resistant
Yes
Tip Finish
Chrome
Shank Finish
Chrome
Tether Ready
No
Non-Sparking
No
Shank Coating
None
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
ESD Safety
ESD Safe
Series
ESD Safe PicoFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Measurement Type
SAE
Corrosion-Resistance
Corrosion-Resistant

Description

ESD-Safe Precision Hex Screwdriver, Tip Size 7/64 in, Hex, Not Applicable, Overall Length 6 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.