Zoro Homepage

ESDSafePrecisionScrwdrvrSet, Metric, 7pcs

  • Mfr # 27589

  • Zoro # G9908063


product price: $64.19
/ea

Key Features

Tip Size
0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 7 mm
Tip Style
Hex
Shank Length
1 1/2 in, 2 5/16 in
Overall Length
5 1/4 in, 6 1/4 in
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27589
Zoro #
G9908063
UPC #
084705275895
Country of Origin
Germany

Dimensions

Tip Size
0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 7 mm
Shank Length
1 1/2 in, 2 5/16 in
Overall Length
5 1/4 in, 6 1/4 in
Sizes Included
Hex: 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 7 mm
Container Length
9 15/16 in
Container Width
6 15/16 in
Container Height
1 1/2 in
Range of Lengths
5 5/16 in to 6 3/8 in
For Fastener Size
0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 7 mm

Details

Item
ESD Safe Precision Screwdriver Set
Tip Style
Hex
Handle Material
Rubber
Handle Design
Ergonomic with Rotating Cap
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Not Tether Capable
Tip Style Group
Precision
Includes
Canvas Pouch
Standards
ESD Standard IEC 61340-5-1
Insulated
No
Number of Pieces
7
Shank Material
Alloy Steel
ESD Safe
Yes
Ratcheting
No
Handle Color
Black
Handle Type
Tapered
Screwdriver Tip Style
Hex
Shank Shape
Round
Tether Style
Not Tether Capable
Container Type
Pouch
Grip Style
Ergonomic
Non-Sparking
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Measurement Type
Metric
Magnetized Tip
No
Tip Finish
Chrome
Tether Ready
No
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tapered
Tether Status
Not Tether Capable
For Screw Type
Hex
ESD Safety
ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1

Description

ESD Safe Precision Screwdriver Set, Tip Finish Chrome, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 7 mm, Hex, Ergonomic, Number of Pieces 7, No, ESD Safe Yes, Non-Sparking No, Measurement Type Metric, Includes Canvas Pouch, Corrosion Resistant Yes, ESD Standard IEC 61340-5-1, Tether Ready No, Range of Shank Lengths 1 1/2 in to 2 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.