Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Bar 1/2" Dr, 1 Pieces, Chrome

  • Mfr # 12858

  • Zoro # G0232360


product price: $51.69
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Double Covered Insulation Red Over Yellow
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12858
Zoro #
G0232360
UPC #
084705128580
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Overall Length
125 mm
Output Drive Size
1/2 in
Input Drive Size
1/2 in
Socket Size
1/2 in

Details

Item
Extension Bar
Finish
Chrome
Number of Pieces
1
Features
Double Covered Insulation Red Over Yellow
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
For Use With
Mfr. No. 30152, 12853, 29012, 12326
Measurement Type
SAE
Locking
No
Impact Rated
No
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Socket Extension Type
Standard
Output Drive Gender
Male
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Insulated
Socket Extension Style
Standard

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 125 mm, Socket Size 1/2 in, Hand, Alloy Steel, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.