Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Bar 1/2" Dr, 1 Pieces, Chrome

  • Mfr # 12859

  • Zoro # G0232388


product price: $67.59
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
For Use With
Mfr. No. 30152, 12853, 29012, 12326
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12859
Zoro #
G0232388
UPC #
084705128597
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Overall Length
250 mm
Output Drive Size
1/2 in
Socket Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Extension Bar
Finish
Chrome
Number of Pieces
1
For Use With
Mfr. No. 30152, 12853, 29012, 12326
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
Features
Double Covered Insulation Red Over Yellow
Measurement Type
SAE
Material
Alloy Steel
SAE or Metric
SAE
Drive Type
Hand
Locking
No
Impact Rated
No
Non-Sparking
No
Input Drive Shape
Square
Output Drive Shape
Square
Insulated
Yes
Socket Extension Type
Standard
Output Drive Gender
Male
Input Drive Gender
Female
Voltage Rating
1,000 V AC, 1,500 V DC
Includes Insulation
Insulated
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 250 mm, Socket Size 1/2 in, Hand, Alloy Steel, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.