Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Bar 1/4" Dr, 1 Pieces, Chrome

  • Mfr # 12855

  • Zoro # G1574629


product price: $40.59
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Number of Pieces
1
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
For Use With
Mfr. No. 30114, 12851, 29006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12855
Zoro #
G1574629
UPC #
084705128559
Country of Origin
Germany

Dimensions

Drive Size
1/4"
Overall Length
100 mm
Output Drive Size
1/4 in
Socket Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Extension Bar
Finish
Chrome
Number of Pieces
1
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
For Use With
Mfr. No. 30114, 12851, 29006
Features
Double Covered Insulation Red Over Yellow
Locking
No
Measurement Type
SAE
Impact Rated
No
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Output Drive Gender
Male
Output Drive Shape
Square
Socket Extension Type
Standard
Insulated
Yes
Input Drive Shape
Square
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Input Drive Gender
Female
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard

Description

If you are looking for a socket extension, this WIHA TOOLS 1/4" Drive Chrome Socket Extension is the perfect choice. The drive size of this chrome socket extension is 1/4". It has an overall length of 3 15/16 in. and an alloy steel material. This double covered insulation red over yellow tool can handle up to 1,000 V AC and 1,500 V DC voltage ratings. It has a 1/4" output drive size and fits into a 1/4" socket size. WIHA TOOLS Chrome Socket Extension is the durable product that will meet your needs at work or home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.