Zoro Homepage

Gr 18-8, SS

  • Mfr # 28164

  • Zoro # G3608020


product price: $7.49
/ea

Key Features

Overall Length
8.7
Material Grade
18-8
Includes
Drive-Loc VI Nut Driver Hex Interchangeable Blade 1/2" x 150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28164
Zoro #
G3608020
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.7

Details

Material Grade
18-8
Item
Drive-Loc
Includes
Drive-Loc VI Nut Driver Hex Interchangeable Blade 1/2" x 150mm

Description

Drive-Loc Vi Nut Driver Hex 1/2 X 150Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.