Zoro Homepage

Hammer Tip, Yellow, 2in. Tip dia.

  • Mfr # 80210

  • Zoro # G9992166


product price: $11.19
/ea

Key Features

Tip Dia. (In.)
2 in
Hardness
Medium Hard
Tip Material
Polyurethane
Color
Yellow
For Use With
Wiha 80250, 80050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80210
Zoro #
G9992166
UPC #
084705802107
Country of Origin
Poland

Dimensions

Tip Dia. (In.)
2 in
Diameter
2 in

Details

Hardness
Medium Hard
Tip Material
Polyurethane
Color
Yellow
For Use With
Wiha 80250, 80050
Fits Hammers
38VY74
Type
Replaceable
Item
Hammer Tip
Mounting
Press Fit
Compatible with Manufacturer Model Number
80050
Tip Hardness
Medium
Compatible with Series
800
Material
Polyurethane
Compatible Manufacturer Part Number
80050
Compatible Manufacturer Model Number
80050
For Use With Mfr. Model Number
80050
Compatible with Manufacturer Model No.
80050
Compatible with Mfr. Model No.
80050
For Use with Mfr Model Number
80050
Compatible Pump Manufacturer Part Number
80050
Compatible Mfr. Model Number
80050

Description

The WIHA TOOLS 80210 Hammer Tip is the perfect accessory for your next project. It has a medium hardness and yellow color, making it ideal for light work. The hammer tip is 2 in. in diameter and fits most 38VY74 hammers. Made of polyurethane, this hammer tip has a replaceable design so you can keep working without interruption. Ideal for light work such as hanging drywall or putting up wallpaper, this tool head has a yellow color to make it easy to spot among other tools. The WIHA TOOLS Yellow Hammer Tip is the ideal tool for your next project because of its replaceable design and medium hardness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.