Zoro Homepage

Hex 1/4" Drive Bit Socket 6" Long 3mm

  • Mfr # 77142

  • Zoro # G3545897


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Drive Size
1/4"
Overall Length
6"
SAE or Metric
Metric
Size
3mm
Material
Tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77142
Zoro #
G3545897
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4"
Overall Length
6"
Size
3mm

Details

Item
1/4 Dr 6In. Long Bit Socket Hex 3Mm
SAE or Metric
Metric
Material
Tool steel
Category Type
Socket Bits
Socket Type
Drive Bit
Number of Points
6
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

1/4 Dr 6In. Long Bit Socket Hex 3Mm, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.