Zoro Homepage

Hex 2.5mm 2.4"

  • Mfr # 26351

  • Zoro # G3541575


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Tip Size
2.5mm
Tip Style
Hex
Shank Length
2.4"
Finish
Hard-chrome Plated
Tip Style Group
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26351
Zoro #
G3541575
UPC #
084705263519
Country of Origin
Germany

Dimensions

Tip Size
2.5mm
Shank Length
2.4"
Overall Length
6.3"

Details

Tip Style
Hex
Finish
Hard-chrome Plated
Tip Style Group
Hex
SAE or Metric
Metric
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Color Coded Symbols On Rotating Cap Gives Easy Recognition Of Individual Styles And Sizes
Shank Material
Chrome Vanadium Molybdenum Steel
Handle Type
Soft Pico Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Picofinish Precision Hex 2.5 X 60Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.