Zoro Homepage

Hex 3-3/2" 2.0"

  • Mfr # 26459

  • Zoro # G3541338


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Tip Size
3-3/2"
Tip Style
Hex
Shank Length
2.0"
Overall Length
5.9"
Finish
Hard-chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26459
Zoro #
G3541338
UPC #
084705264592
Country of Origin
Germany

Dimensions

Tip Size
3-3/2"
Shank Length
2.0"
Overall Length
5.9"

Details

Tip Style
Hex
Finish
Hard-chrome Plated
SAE or Metric
SAE
Tip Style Group
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Soft Pico Finish
Number of Pieces
1
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Picofinish Prcsn Hex Ball 3/32X50Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.