Zoro Homepage

Hex 3.0mm 2.4"

  • Mfr # 26353

  • Zoro # G3541566


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Tip Size
3.0mm
Tip Style
Hex
Shank Length
2.4"
Finish
Hard-chrome Plated
Handle Type
Soft Pico Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26353
Zoro #
G3541566
UPC #
084705263533
Country of Origin
Germany

Dimensions

Tip Size
3.0mm
Shank Length
2.4"
Overall Length
6.3"

Details

Item
Picofinish Precision Hex 3.0 X 60Mm
Tip Style
Hex
Finish
Hard-chrome Plated
Handle Type
Soft Pico Finish
Number of Pieces
1
Shank Material
Chrome Vanadium Molybdenum Steel
Features
Color Coded Symbols On Rotating Cap Gives Easy Recognition Of Individual Styles And Sizes
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Hex
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Picofinish Precision Hex 3.0 X 60Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.