Zoro Homepage

Hex 5/64" 3.9"

  • Mfr # 36716

  • Zoro # G3541721


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tip Size
5/64"
Shank Length
3.9"
Overall Length
8.0"
Finish
Hard-chrome Plated
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36716
Zoro #
G3541721
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5/64"
Shank Length
3.9"
Overall Length
8.0"

Details

Item
5/64In. Standard Ball End Screwdriver
Tip Style
Standard Ball
Finish
Hard-chrome Plated
Handle Material
Multi Component
Tip Style Group
Hex
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Features
Cushioned Grip And Extra Large Diameter To Achieve High Torque; Flat Surfaces Give Roll-off Protection; Molded On Handle For Permanent Bond
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Soft Finish, Cushion Grip
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

5/64In. Standard Ball End Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.