Zoro Homepage

Hex 9/64" 3.9"

  • Mfr # 36728

  • Zoro # G3541435


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Tip Size
9/64"
Tip Style
Hex
Shank Length
3.9"
Overall Length
9.6"
Finish
Hard-chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36728
Zoro #
G3541435
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
9/64"
Shank Length
3.9"
Overall Length
9.6"

Details

Item
9/64In. Magicring Ball End Screwdriver
Tip Style
Hex
Finish
Hard-chrome Plated
Handle Material
Multi Component
Tip Style Group
Hex
Features
Cushioned Grip And Extra Large Diameter To Achieve High Torque; Flat Surfaces Give Roll-off Protection; Molded On Handle For Permanent Bond
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Shank Material
Vanadium Molybdenum Steel
Handle Type
Soft Finish, Cushion Grip
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

9/64In. Magicring Ball End Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.