Zoro Homepage

Hex Inch Bit Selector Set 1/16-1/4"

  • Mfr # 79246

  • Zoro # G0587310


product price: $21.89
/ea
Sold in multiples of 3 for $65.67

Key Features

SAE or Metric
SAE
Includes
(10) Hex Inch: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Tip Style
Hex
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79246
Zoro #
G0587310
UPC #
-
Country of Origin
Viet Nam

Details

Item
10 Pc Hex Inch Bit Set With 1/4In. Magne
SAE or Metric
SAE
Includes
(10) Hex Inch: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Tip Style
Hex
Number of Pieces
10

Description

The WIHA TOOLS 79246 Hex Inch Bit Set is a durable set of bits you can count on. It contains 10 pieces in the range of 1/16" to 1/4". This hex inch bit set has a strong magnet built into the holder. The WIHA TOOLS 79246 Hex Inch Bit Set will help you finish your projects in a timely manner with its complete set of hex inch bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.