Hex Key Set, Steel, Metric
- Mfr # 66980
- Zoro # G711127697
product price:Â
$
39.98
/ea
Key Features
Shell Material
Steel
Number of Ball Ends
9
Corrosion-Resistance
Corrosion-Resistant
Handle Material
Chrome Vanadium Steel
End Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66980
- Zoro #
- G711127697
- UPC #
- 084705669809
- Country of Origin
- Taiwan, Province of China
- Shell Material
- Steel
- Number of Ball Ends
- 9
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Material
- Chrome Vanadium Steel
- End Shape
- Hex
- Finish
- Satin Chrome
- Includes Fastener-Holding
- Friction
- Measurement Type
- Metric
- Driver Material
- Chrome Vanadium Steel
- Number of Tips
- 9
- Handle Shape
- L-Handle
- Includes
- Ball End Driver
- Number of Pieces
- 9
- Container Type
- Holder
- Grip Style
- Knurled
- Includes Insulation
- Not Insulated
- Item
- Hex Key Set
- Key Shape
- L
- Material
- Steel
Dimensions
- Tip Size
- 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Length Family
- Long
- Overall Length
- 13 1/4 in
- Length
- 13 1/4 in
Description
Color coded L-key set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.