Zoro Homepage

Hex Metric T-Handle 4.0mm

  • Mfr # 33438

  • Zoro # G3217840


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Finish
Nickel
Measurement Type
Metric
Shape
Hex
Handle Type
Comfort Grip T-Handle
Includes
(1) Hex T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33438
Zoro #
G3217840
UPC #
-
Country of Origin
Poland

Dimensions

Sizes Included
4mm

Details

Item
Hex Key
Finish
Nickel
Measurement Type
Metric
Shape
Hex
Handle Type
Comfort Grip T-Handle
Includes
(1) Hex T-Handle
Number of Pieces
1
Insulated / Uninsulated
Insulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
CRM-72 Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

4.0Mm X 350Mm T-Handle Metric Hex Key Wi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.