Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in

  • Mfr # 77790

  • Zoro # G3970545


product price:  $40.59
/ea

Key Features

Drive Size
1/4 in
Bit Style
Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R)
Overall Length
9 in
Number of Pieces
26
Features
Bit Storage In Handle, Precision-Machined Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77790
Zoro #
G3970545
UPC #
084705777900
Country of Origin
Poland

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Tip Size
#0, #1, #2, #3, 1/8 in, 3 mm, 3/16 in, 4 mm, 5 mm, 5.5 mm, 5/32 in, 6 mm, 6.5 mm, 9/64 in, T10, T15, T20, T25
Shank Length
3 1/2 in
Sizes Included
Hex: 1/8 in + 9/64 in + 5/32 in + 3/16 in + 3 mm + 4 mm + 5 mm + 6 mm, Phillips: #0 + #1 + #2 + #3, Pozidrive: #1 + #2, Slotted:3 mm + 4.5 mm + 5.5 mm + 6.5 mm, Square:#0 + #1 + #2 + #3, Torx:T10 + T15 + T20 + T25
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R)
Number of Pieces
26
Features
Bit Storage In Handle, Precision-Machined Tip
Measurement Type
Metric, SAE
Finish
Matte
Tip Style Group
Hex, Phillips, Pozidriv(R), Slotted, Square, Torx(R)
Ratcheting
No
Handle Type
Molded
Screwdriver Bit Material
Chrome Vanadium Steel
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Tether Capable
Not Tether Capable
Bit Retainer Type
Locking Quick-Change
ESD Safe
No
Shank Type
Solid
Single End/Double End
Double End
Nonsparking
No
Driver Type
26-in-1
Screwdriver Tip Style
Hex/Phillips/Pozidriv(R)/Slotted/Square Recess/Torx(R)
Handle Design
Cushion Grip
Handle Material
Plastic
Primary Application
General Purpose
Tip Style
Hex, Phillips, Pozidriv, Slotted, Square, Torx
Tether Style
Not Tether Capable
Grip Style
Cushion
Magnetized Tip
No
Single/Double End Bits
Double End
Non-Sparking
No
Container Type
Box
Bit Material
Chrome Vanadium Molybdenum Steel
Corrosion Resistant
Yes
Tether Ready
No
Number of Tips
24
For Screw Type
Hex, Phillips, Pozidrive, Slotted, Square, Torx
Replaceable Shank
No
Bit Storage
In Handle
Number of Bits
12
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Handle Shape
Straight
Product Type
General Purpose
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Series
Ulta Driver
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included

Description

Multi-Bit Screwdriver, Tip Size #0, #1, #2, #3, 1/8 in, 3 mm, 3/16 in, 4 mm, 5 mm, 5.5 mm, 5/32 in, 6 mm, 6.5 mm, 9/64 in, T10, T15, T20, T25, Tip Style Hex, Phillips, Pozidriv, Slotted, Square, Torx, Locking Quick-Change, Cushion, Bit Material Chrome Vanadium Molybdenum Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.