Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26

  • Mfr # 77792

  • Zoro # G3970590


product price: $42.99
/ea

Key Features

Drive Size
1/4 in
Bit Style
Hex, Phillips, Slotted, Torx(R)
Overall Length
9 in
Number of Pieces
26
Features
Bit Storage In Handle, Precision-Machined Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77792
Zoro #
G3970590
UPC #
084705777924
Country of Origin
Poland

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Shank Length
3 1/2 in
Sizes Included
Hex: 3/32 in + 7/64 in + 1/8 in + 9/64 in + 5/32 in + 3/16 in + 7/32 in + 1/4 in + 2 mm + 2.5 mm + 3 mm + 4 mm + 5 mm + 6 mm, Phillips: #1 + #2, Slotted: 4 mm + 6 mm, Torx: T8 + T9 + T10 + T15 + T20 + T25 + T27 + T30
Tip Size
#1, #2, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 7/64 in, 9/64 in, T10, T15, T20, T25, T27, T30, T8, T9
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Hex, Phillips, Slotted, Torx(R)
Number of Pieces
26
Features
Bit Storage In Handle, Precision-Machined Tip
Measurement Type
Metric, SAE
Finish
Matte
Handle Material
Plastic
Screwdriver Bit Material
Chrome Vanadium Steel
Tip Style Group
Hex, Phillips, Slotted, Torx(R)
Ratcheting
No
Shank Type
Solid
Screwdriver Tip Style
Hex/Phillips/Slotted/Torx(R)
Handle Type
Molded
Shank Material
Alloy Steel
Tether Capable
Not Tether Capable
Bit Retainer Type
Locking Quick-Change
Tip Style
Hex, Phillips, Slotted, Torx
ESD Safe
No
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Single End/Double End
Double End
Handle Design
Cushion Grip
Driver Type
26-in-1
Primary Application
General Purpose
Nonsparking
No
Tether Style
Not Tether Capable
Tether Ready
No
Container Type
Box
Single/Double End Bits
Double End
Replaceable Shank
No
Magnetized Tip
No
Number of Bits
12
Non-Sparking
No
For Screw Type
Hex, Phillips, Slotted, Torx
Grip Style
Cushion
Number of Tips
24
Corrosion Resistant
Yes
Bit Storage
In Handle
Bit Material
Chrome Vanadium Molybdenum Steel
Handle Shape
Straight
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Series
Ultra Driver
Includes Insulation
Not Insulated
Product Type
General Purpose
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Included

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 7/64 in, 9/64 in, T10, T15, T20, T25, T27, T30, T8, T9, Tip Style Hex, Phillips, Slotted, Torx, Locking Quick-Change, Cushion, Bit Material Chrome Vanadium Molybdenum Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.