Zoro Homepage

Hex Tool, Metric, T-Handle, 5.0mm

  • Mfr # 33409

  • Zoro # G2142289


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Tip Size
5 mm
Finish
Nickel
Material
Steel
Measurement Type
Metric
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33409
Zoro #
G2142289
UPC #
084705334097
Country of Origin
Poland

Dimensions

Tip Size
5 mm

Details

Item
Hex Key
Finish
Nickel
Material
Steel
Measurement Type
Metric
Key Shape
T-Shape
Tether Ready
Yes
Number of Ball Ends
0
Number of Tips
1

Description

Hex Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.