Zoro Homepage

Impact Insert Bit Square #2-250

  • Mfr # 76584

  • Zoro # G7234480


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.1
Features
Energy absorbing torsion zone for 30 times performance over standard bits
Includes
Terminator Impact Insert Bit Square #2 x 29mm (250 Bit Pack)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76584
Zoro #
G7234480
UPC #
084705765846
Country of Origin
Viet Nam

Dimensions

Overall Length
4.1

Details

Item
Bits
Features
Energy absorbing torsion zone for 30 times performance over standard bits
Includes
Terminator Impact Insert Bit Square #2 x 29mm (250 Bit Pack)

Description

Impact Insert Bit Square #2-250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.