Zoro Homepage

Impact Power Bit Square #2-250

  • Mfr # 76593

  • Zoro # G7233430


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9
Features
Energy absorbing torsion zone for 30 times performance over standard bits
Includes
Terminator Impact Power Bit Square #2 x 49mm (250 Bit Pack)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76593
Zoro #
G7233430
UPC #
084705765938
Country of Origin
Viet Nam

Dimensions

Overall Length
9

Details

Item
Bits
Features
Energy absorbing torsion zone for 30 times performance over standard bits
Includes
Terminator Impact Power Bit Square #2 x 49mm (250 Bit Pack)

Description

Impact Power Bit Square #2-250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.