Zoro Homepage

Insert Bit, T10, 25mmPK10

  • Mfr # 71510

  • Zoro # G2130057


product price: $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78

Key Features

Overall Length
9
SAE or Metric
SAE, Metric
Includes
Torx® Insert Bit T10 x 25mm
Fastening Tool Item
Socket Bit
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71510
Zoro #
G2130057
UPC #
084705715100
Country of Origin
Poland

Dimensions

Overall Length
9
Width
3
Length
9

Details

Item
Bits
SAE or Metric
SAE, Metric
Includes
Torx® Insert Bit T10 x 25mm
Fastening Tool Item
Socket Bit
Features
Exact fit Torx tips for reduced cam out

Description

Insert Bit, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.