Zoro Homepage

Insul Box Wrench Set, 1/4" to 1-1/4", 15pc

  • Mfr # 21094

  • Zoro # G4582916


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/4
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21094
Zoro #
G4582916
UPC #
084705210940
Country of Origin
Germany

Dimensions

Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/4
Range of Wrench Sizes
1/4 in to 1-1/4 in
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/4 in
Range of Lengths
6-21/64 in to 12-1/2 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/4 in
Range of Head Sizes
1/4 in to 1 1/4 in
Wrench Length Style
Standard
Head Thickness
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Description

The WIHA Tools 21094 Insul Box Wrench Set is a set of 15 insulated combination wrenches. It has been designed to be safe for use on live electrical equipment, such as household appliances and power tools. This box wrench set contains 12-point wrenches that range from 1/4" to 1-1/4". The alloy steel construction provides you with the strength and durability needed for any job. Its chrome finish ensures your safety by preventing corrosion. The insulation helps to protect you against shocks and burns during the repair process. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA Tools 21094 Insul Box Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.