Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Box Wrench Set, 8 to 32mm, 15pc

  • Mfr # 21093

  • Zoro # G4588911


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 20mm, 22mm, 24mm, 27mm, 30mm, 32mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21093
Zoro #
G4588911
UPC #
084705210933
Country of Origin
Germany

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 20mm, 22mm, 24mm, 27mm, 30mm, 32mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
Range of Lengths
6-19/64 in to 12-1/2 in
Range of Wrench Sizes
8 to 32 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
Range of Head Sizes
8 mm to 32 mm
Wrench Length Style
Standard
Head Thickness
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Offset
Wrenches Included
8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32mm
Wrench Shape
Straight
Includes
Storage Pouch
Wrench Item
Ratcheting Box End Wrench
Reversing
No
Offset
15 Degrees
Features
1000V AC Rated
Insulated
Yes
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Number of Pieces
15
Tether Capable
Tether Capable
Single End/Double End
Single End
Container Type
Wrench Roll
Ratcheting
No
Container Color
Black, Red
Handle Type
Insulated
Box End Type
12-Point Box End
Grip Style
Insulated
Weight
8.7 lb
Handle Color
Red
Nonsparking
No
Head Offset Angle
15 Degrees
Non-Magnetic
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Voltage Rating
1,000 V AC, 1,500 V DC
Corrosion Resistant
Yes
Number of Tools
16

Description

Box End Wrench Set, Alloy Steel, Chrome, Insulated Yes, Number of Tools 16, 8 mm to 32 mm, 15 Degrees , Head Thickness 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Wrench Roll, Metric, Offset, 12-Point Box End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.