Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Hex Screwdriver 4 mm Round

  • Mfr # 32301

  • Zoro # G0233523


product price: $13.19
/ea

Key Features

Tip Size
4.0 mm
Tip Style
Hex
Shank Length
2 7/8 in
Overall Length
7 1/4 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32301
Zoro #
G0233523
UPC #
084705323046
Country of Origin
Germany

Dimensions

Tip Size
4.0 mm
Shank Length
2 7/8 in
Overall Length
7 1/4 in
Handle Length
4 3/8 in
Shank Diameter
1/5 in
For Fastener Size
4 mm

Details

Item
Insulated Hex Screwdriver
Tip Style
Hex
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tip Style Group
Hex
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Shank Shape
Round
Screwdriver Tip Style
Hex
Tether Capable
Not Tether Capable
Shank Material
Chrome Vanadium Steel
ESD Safe
No
Includes
Rotating Cap
Insulated
Yes
Handle Color
Red
Tether Style
Not Tether Capable
Shank Coating
Black Oxide
Replaceable Shank
No
Grip Style
Cushion
Non-Sparking
No
Non-Magnetic
Yes
Magnetized Tip
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Tether Ready
No
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Voltage Rating
1000V
Measurement Type
Metric
Series
Insulated SoftFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Insulated Hex Screwdriver, Tip Size 4.0 mm, Hex, Cushion, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.