Zoro Homepage

Insulated Metric Nut Driver 11.0mm

  • Mfr # 32230

  • Zoro # G0923968


product price: $15.69
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32230
Zoro #
G0923968
UPC #
-
Country of Origin
Germany

Details

Item
11.0Mm Softfinish Insulated Nut Driver W
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
Insulated / Uninsulated
Insulated
Standards
ASTM F-1505, IEC 900,VDE 0680, NFPA 70E, 1000 Volt Rated Protection Certified

Description

11.0Mm Softfinish Insulated Nut Driver W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.