Zoro Homepage

Insulated Open End Wrench 22Mm

  • Mfr # 20022

  • Zoro # G0923520


product price: $42.75
/ea

Key Features

Material
Chrome Vanadium Steel
Size
22mm
SAE or Metric
Metric
Finish
Insulated
Overall Length
7-45/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20022
Zoro #
G0923520
UPC #
-
Country of Origin
Germany

Dimensions

Size
22mm
Overall Length
7-45/64"
Head Size
22mm

Details

Item
Insulated Open End Wrench 22Mm
Material
Chrome Vanadium Steel
SAE or Metric
Metric
Finish
Insulated
Head Offset Angle
Not Specified
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt, Individually Tested
Tether Style
Tether Capable
Measurement Type
Metric

Description

Insulated Open End Wrench 22Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.