Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Open End Wrench Set, 6-24mm, 15 Pc

  • Mfr # 20091

  • Zoro # G4602376


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wrench Style
Open End
Wrench Shape
Straight
Insulated
Yes
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20091
Zoro #
G4602376
UPC #
084705200910
Country of Origin
Germany

Dimensions

Wrench Head Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, 22 mm, 24 mm
Range of Lengths
3 51/64 in to 8 19/64 in
Range of Head Sizes
6 mm to 24 mm
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, 22 mm, 24 mm
Head Thickness
1/4 in, 17/64 in, 5/16 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
Metric
Wrench Style
Open End
Includes
Storage Pouch
Wrench Shape
Straight
Insulated
Yes
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrenches Included
6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19, 22, 24mm
Reversing
No
Measurement Type
Metric
Wrench Product Grouping
Wrench Sets
Head Angle
15 Degrees
Finish
Natural
Wrench Item
Open End Wrench
Head Movement
Fixed
Number of Pieces
15
Nonsparking
No
Container Type
Box
Ratcheting
No
Opening Angle (Deg.)
10 Degrees
Container Color
Brown
Weight
3 lb
Single End/Double End
Single End
Handle Type
Cushion Grip
Head Offset Angle
15 Degrees
Number of Tools
15
Corrosion Resistant
Yes
Head Type
Standard
Non-Magnetic
No
Tether Style
Not Tether Capable
Handle Color
Red
Opening Type
Rounded

Description

Open End Wrench Set, Alloy Steel, Natural, Number of Tools 15, Range of Head Sizes 6 mm to 24 mm, 10 Degrees , Insulated Yes, Box, Metric, Single End, Rounded, Cushion Grip, 3 51/64 in to 8 19/64 in, Head Thickness 1/4 in, 17/64 in, 5/16 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.