Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Open End Wrench Set, Metric

  • Mfr # 20196

  • Zoro # G9184729


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wrench Style
Open End
Wrench Head Sizes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 24 mm
Measurement Type
Metric
Wrenches Included
8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20196
Zoro #
G9184729
UPC #
084705201962
Country of Origin
Germany

Dimensions

Wrench Head Sizes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 24 mm
Range of Lengths
4 1/4 in to 8 1/4 in
Head Size
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 24 mm
Wrench Length Style
Standard
Range of Head Sizes
8 mm to 24 mm
Head Thickness
5/16 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
Metric
Wrench Style
Open End
Measurement Type
Metric
Wrenches Included
8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm
Head Angle
15 Degrees
Insulated
Yes
Head Movement
Fixed
Finish
Urethane Insulated
Wrench Item
Open End Wrench
Number of Pieces
13
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrench Sets
Reversing
No
Wrench Shape
Straight
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Includes
Blow Molded Tray
Nonsparking
No
Container Color
Brown
Opening Angle (Deg.)
10 Degrees
Non-Magnetic
No
Opening Type
Rounded
Ratcheting
No
Handle Type
Cushion Grip
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Container Type
Box
Head Type
Standard
Weight
6.11 lb
Corrosion Resistant
Yes
Single End/Double End
Single End
Handle Color
Red
Number of Tools
13

Description

WIHA Tools' 20196 Insulated Open End Wrench Set is a combination wrench set with 13 pieces and a urethane insulation. It comes in open end wrenches, so you can use it on various fasteners. This open end wrench set has metric sizes from 8 mm to 24 mm. The head size ranges from 8 mm to 24 mm as well. The Urethane insulation provides protection against electric shock and allows for better grip when working in wet conditions. WIHA Tools' 20196 Insulated Open End Wrench Set is made of alloy steel that ensures its durability and performance even after years of use. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA Tools 20196 Insulated Open End Wrench Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.