Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Open End Wrench Set, SAE

  • Mfr # 20194

  • Zoro # G9184808


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wrench Shape
Straight
Insulated
Yes
Head Angle
15 Degrees
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20194
Zoro #
G9184808
UPC #
084705201948
Country of Origin
Germany

Dimensions

Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Range of Lengths
3 7/16 in to 8 7/16 in
Wrench Length Style
Standard
Range of Head Sizes
1/4 in to 1 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Thickness
1/4 in, 9/32 in, 5/16 in, 11/32 in, 13/32 in, 29/64 in, 15/32 in, 1/2 in

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE
Wrench Shape
Straight
Insulated
Yes
Head Angle
15 Degrees
Reversing
No
Wrench Style
Open End
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Measurement Type
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Blow Molded Tray
Number of Pieces
13
Wrenches Included
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Wrench Product Grouping
Wrench Sets
Wrench Item
Open End Wrench
Finish
Urethane Insulated
Head Movement
Fixed
Handle Color
Red
Container Type
Box
Number of Tools
13
Head Type
Standard
Weight
6.59 lb
Opening Type
Rounded
Container Color
Brown
Handle Type
Cushion Grip
Ratcheting
No
Tether Style
Not Tether Capable
Opening Angle (Deg.)
10 Degrees
Non-Magnetic
No
Corrosion Resistant
Yes
Nonsparking
No
Single End/Double End
Single End
Head Offset Angle
15 Degrees

Description

WIHA TOOLS' 20194 Insulated Open End Wrench Set, SAE is a durable and versatile wrench set. It comes with insulated wrenches that are ideal for use on live electrical equipment. This combination wrench set features open end wrenches, which can be used to handle a wide range of fasteners. WIHA TOOLS' 20194 13 Piece SAE Insulated Open End Wrench Set comes in a box container that helps to keep the tools organized and secure. The alloy steel construction makes these wrenches both sturdy and reliable. The Urethane insulation offers protection against electric shock when working on live electrical components such as household appliances or power tools. If you want professional quality tools at an affordable price, WIHA TOOLS' 20194 13 Piece SAE Insulated Open End Wrench Set is the right choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.