Zoro Homepage

Insulated Phillips Screwdriver #0 Round

  • Mfr # 32100

  • Zoro # G4614486


product price: $7.99
/ea

Key Features

Tip Size
#0
Shank Length
2 3/8 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32100
Zoro #
G4614486
UPC #
084705321004
Country of Origin
Germany

Dimensions

Tip Size
#0
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/16 in
Shank Diameter
1/5 in
For Fastener Size
#0

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Phillips
ESD Safe
No
Shank Material
Chrome Vanadium Steel
Features
1000V Rated
Tether Capable
Tether Capable
Nonsparking
No
Standards
ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Screwdriver Tip Style
Phillips
Insulated
Yes
Shank Shape
Round
Includes
Rotating Cap
Material
CVM Tool Steel
Handle Color
Red
Tether Style
Tether Capable
Grip Style
Cushion
Replaceable Shank
No
Shank Coating
Black Oxide
Tether Ready
No
Non-Magnetic
Yes
Magnetized Tip
No
Non-Sparking
No
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Shank Finish
Black Oxide
Replaceable Shank Capable
Replaceable Shank
Voltage Rating
1000V
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric
Series
Insulated SoftFinish
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Insulated

Description

Insulated Phillips Screwdriver, Tip Size #0, Phillips, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.