Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Phillips Screwdriver #1 Round

  • Mfr # 32108

  • Zoro # G0233410


product price: $12.49
/ea

Key Features

Tip Size
#1
Shank Length
2 3/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32108
Zoro #
G0233410
UPC #
084705321080
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
2 3/8 in
Overall Length
6 1/4 in
Handle Length
3 7/8 in
Shank Diameter
1/5 in
For Fastener Size
#1

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Shank Material
Alloy Steel
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Phillips
Shank Shape
Round
Tether Capable
Not Tether Capable
Tip Style Group
Phillips
ESD Safe
No
Insulated
Yes
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Non-Sparking
No
Non-Magnetic
Yes
Shank Finish
Black Oxide
Shank Coating
Black Oxide
Magnetized Tip
No
Replaceable Shank
No
Corrosion Resistant
Yes
Tether Ready
No
Tip Finish
Black Oxide
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Series
Insulated Precision PicoFinish
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Metric
Tether Status
Not Tether Capable
Voltage Rating
1000V

Description

Insulated Phillips Screwdriver, Tip Size #1, Phillips, Not Applicable, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.